Shop All Tool Chests & Cabinets
Zoro Select
Master Body Shop System, Gray, Metal
Mfr # 8410
Zoro # G9881523
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,574.99
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Includes Aluminum Pop Rivets, Aluminum Split Type Rivets, Aluminum/Steel Pop Rivets, Aluminum/Steel Split Type Rivets, ATO Fuses, ATX Maxi Fuses, Automotive Light Bulbs, Barrel Nuts, Body Shims, CA Body Bolts, CA Flange Bolts, Cotter Pins, Dog Point Body Bolts, Door Hinge Pin Repair Kits, Door Rod End Clips, Ergo Tufloks, Extruded U-Nuts, Flush Type Hole Plugs, Fully Insulated Nylon Male and Female Spades, Grommets, Hex Flange Nuts, Hex Nuts, Hood Insulation Retainers, Jack Nuts, License Plate Screws, Machine Screws, Mini ATM Fuses, Mini Low Profile ATM Fuses, Molding Clips, Nylon Blind Rivets, Nylon Butt Connectors, Nylon Capped Pop Rivets, Nylon Male and Female Spades, Nylon Ring Type Wire Terminals, Nylon Scotch Locks, Phillips Screw Retainers, Push On Bolt Retainers, Push Type Retainers, Retaining Clips, Sems Screws, Sheet Metal Screws, Shield Retainers, Steel Pop Rivets, Tek Screws, Thread Cutting Nuts, Trim Panel Retainers, Trim Screws, Well Nuts, Wide Range U-Nuts, Wire Loom Routing Clips
- Drawer Capacity 400 lb
- Number of Compartments Adjustable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8410
- Zoro # G9881523
- UPC # 841213040236
- Country of Origin China
- Category Tool Chests & Cabinets
Dimensions
Overall Depth | 22 1/2 in |
Overall Height | 51 1/4 in |
Overall Width | 23 1/5 in |
Details
Item | Master Body Shop System |
Color | Gray |
Material | Metal |
Includes | Aluminum Pop Rivets, Aluminum Split Type Rivets, Aluminum/Steel Pop Rivets, Aluminum/Steel Split Type Rivets, ATO Fuses, ATX Maxi Fuses, Automotive Light Bulbs, Barrel Nuts, Body Shims, CA Body Bolts, CA Flange Bolts, Cotter Pins, Dog Point Body Bolts, Door Hinge Pin Repair Kits, Door Rod End Clips, Ergo Tufloks, Extruded U-Nuts, Flush Type Hole Plugs, Fully Insulated Nylon Male and Female Spades, Grommets, Hex Flange Nuts, Hex Nuts, Hood Insulation Retainers, Jack Nuts, License Plate Screws, Machine Screws, Mini ATM Fuses, Mini Low Profile ATM Fuses, Molding Clips, Nylon Blind Rivets, Nylon Butt Connectors, Nylon Capped Pop Rivets, Nylon Male and Female Spades, Nylon Ring Type Wire Terminals, Nylon Scotch Locks, Phillips Screw Retainers, Push On Bolt Retainers, Push Type Retainers, Retaining Clips, Sems Screws, Sheet Metal Screws, Shield Retainers, Steel Pop Rivets, Tek Screws, Thread Cutting Nuts, Trim Panel Retainers, Trim Screws, Well Nuts, Wide Range U-Nuts, Wire Loom Routing Clips |
Drawer Capacity | 400 lb |
Number of Compartments | Adjustable |
Number of Pieces | 6,777 |
Description
Master Body Shop System, Metal, Overall Height 51-1/4 In., Overall Width 23-1/5 In., Overall Depth 22-1/2 In., Color Gray, Drawer Capacity 400 lb., Number of Compartments Adjustable, Number of Pieces 7360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Long Ferrule File Handle, 5-1/2"x1-7/16" (64227)
- M.A. FORD Screw Machine Drill Bit, 1/4 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20625000)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 27/64 (C18653)
- IRWIN Utility Knife Fold Irwin (2089100)
- TENG TOOLS Roller Cabinet Tool Box Workstation, 8 Drawer, Black, 37 in W (TCW208NBK1)
- KENNEDY K1800 Series Rolling Tool Cabinet, 5 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (275XB)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Black, 27" W x 18" D x 56" H (7CY08)
- BETA Mobile Roller Cabinet, 6 Drawer, Orange (039000031)
- GRAY TOOLS Mobile Tool Chest, Military Version, 4 Drawer, Black, Polymer, 15 in W x 23 in H (942004)
- BETA Mobile Roller Cab 7 Drawer (024003077)
- BETA C41H Tool Cart, 3 Drawer, Orange, Sheet Metal, 21 in W x 13 in D x 36 in H (C41 H)
- Zoro Select Tool Chests & Cabinets