Shop All Concrete Anchor Screws
This Product is Discontinued
Zoro Select
Masonry Screw, 1/4" Dia., Hex, 1 3/4 in L, Steel Zinc Plated, 800 PK (Discontinued)
Mfr # B70520.025.0175
Zoro # G2089783
Free Shipping & Returns
This Product is Discontinued
Key Features
Hex Head
External Hex Drive
- Compatible Material Concrete; Masonry
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/4"
- Minimum Installation Depth 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B70520.025.0175
- Zoro # G2089783
- UPC # 707392768104
- Country of Origin Multiple
- Category Concrete Anchor Screws
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1 3/4 in |
Drill Bit Size | 1/4" |
Minimum Installation Depth | 1 3/16 in |
Thread Length | 1 3/4 in |
Body Length | 1 3/4 in |
Description
Screw Anchor, Anchor Diameter 1/4 in, Overall Length 1 3/4 in, Head Type Hex, Drive Type External Hex, Material Steel, Finish Zinc Plated, Material Grade/Class Case Hardened, Compatible Material Concrete, Drill Bit Size 1/4 in, Screw Anchor Type Concrete Screw Anchor, System of Measurement Inch, Maximum Material Thickness 3/4 in, Maximum Ultimate Shear Strength 2,680 lb, Maximum Ultimate Tension Strength 1,025 lb, Minimum Installation Depth 1 3/16 in, Body Length 1 3/4 in, Package Quantity 800
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.