Shop All Masonry Nails
Zoro Select
Masonry Nail, Fluted, 2 In L, PK98
Mfr # 4NFA5
Zoro # G2198147
product price: $7.59
/pk 98, $0.08/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Gauge 9 ga
- Head Dia. 5/16 in
- Dia. 0.1483 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFA5
- Zoro # G2198147
- UPC # 726047113298
- Country of Origin Korea, Republic of
- Category Masonry Nails
Dimensions
Length | 2 in |
Head Dia. | 5/16 in |
Dia. | 0.1483 in |
Head Diameter | 5/16 in |
Shank Diameter | 0.1483 in |
Penny Size | 6D |
Details
Material | Steel |
Finish | Plain |
Gauge | 9 ga |
Item | Masonry Nail,2 in,9 ga,PK98 |
Shank Type | Fluted |
Application | Attaching Furring Strips |
Approx. Pkg. Qty. | 98 |
Package Weight | 1 lb |
Head Type | Flat |
Manufacturer Location | Globally Sourced |
Product Type | Masonry Nails |
Point Type | Diamond |
Description
Masonry Nail,2 in,9 ga,PK98, Length 2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Penny Size 6D, Point Type Diamond, Application Attaching Furring Strips, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERNAIL Collated Flooring Nail, 1-1/2 in L, 16 ga, L-Head Head, 1000 PK (L15016)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, 15 ga, Angled (MAXB64881)
- ZORO SELECT Dowel Pin, SS, 1/4 Dx1 1/4 In L, Pk25 (MS16555-649)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 316, Plain Finish (11148)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 1 1/2 L, PK645 (4NFA7)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- PRIMESOURCE BUILDING PRODUCTS Nail 2-1/2 Masonry Fluted 50Lb (212TFMAS)
- Zoro Select Masonry Nails