Shop All Masonry Nails
Zoro Select
Masonry Nail, Fluted, 2 1/2 L, PK380
Mfr # 4NFA8
Zoro # G3468552
product price: $26.15
/pk 380, $0.07/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Gauge 9 ga
- Application Attaching Furring Strips
- Head Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFA8
- Zoro # G3468552
- UPC # 726047113137
- Country of Origin Korea, Republic of
- Category Masonry Nails
Dimensions
Length | 2 1/2 in |
Head Dia. | 5/16 in |
Dia. | 0.1483 in |
Head Diameter | 5/16 in |
Penny Size | 8D |
Shank Diameter | 0.1483 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 9 ga |
Application | Attaching Furring Strips |
Shank Type | Fluted |
Package Weight | 5 lb |
Item | Masonry Nail,2 1/2 in,9 ga,PK380 |
Approx. Pkg. Qty. | 380 |
Head Type | Flat |
Point Type | Diamond |
Product Type | Masonry Nails |
Manufacturer Location | Globally Sourced |
Description
Masonry Nail,2 1/2 in,9 ga,PK380, Length 2 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Penny Size 8D, Point Type Diamond, Application Attaching Furring Strips, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 380
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L, 25 PK (U51000.025.0375)
- FLEXLOC Flexible Top Lock Nut, 1/2"-20, Steel, Zinc Plated (A0430320FXTZ)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 10 PK (U07000.050.0150)
- FASCOMP Hex Standoff, #4-40 Thrd Sz, 1/2 in L, Aluminum Plain, 1/4" Hex W (FC2104-440-A)
- ZORO SELECT Masonry Nail, Fluted, 1 1/2 L, PK645 (4NFA7)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 2 In L, PK98 (4NFA5)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- BASF Grip-Rite 8D 2-1/2 in. Masonry Cut Bright Steel Nail T-Head Head 5 lb (8CUTMAS5)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- Zoro Select Masonry Nails