Shop All Masonry Nails
Zoro Select
Masonry Nail, Fluted, 2 1/2 In L, PK76
Mfr # 4NFA6
Zoro # G0243406
product price: $7.99
/pk 76, $0.11/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Gauge 9 ga
- Package Weight 1 lb
- Shank Type Fluted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFA6
- Zoro # G0243406
- UPC # 726047113311
- Country of Origin Korea, Republic of
- Category Masonry Nails
Dimensions
Length | 2 1/2 in |
Dia. | 0.1483 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.1483 in |
Penny Size | 8D |
Head Diameter | 5/16 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 9 ga |
Item | Masonry Nail,2 1/2 in,9 ga,PK76 |
Package Weight | 1 lb |
Shank Type | Fluted |
Application | Attaching Furring Strips |
Head Type | Flat |
Approx. Pkg. Qty. | 76 |
Point Type | Diamond |
Manufacturer Location | Globally Sourced |
Product Type | Masonry Nails |
Description
Masonry Nail,2 1/2 in,9 ga,PK76, Length 2 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Penny Size 8D, Point Type Diamond, Application Attaching Furring Strips, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machinery Eye Bolt With Shoulder, 1/2"-13, 2-1/2 in Shank, 1-3/16 in ID, Steel, Plain (U16000.050.0250)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M12-1.75, Steel, Class 8, Zinc Plated, 12 mm Ht, 25 PK (4CAL3)
- ZORO SELECT Safety Pin, Tab Lock, 3/8 in Pin Dia, 2-3/4 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (WWG-375-2500S)
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.011.0037)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Masonry Nail, Fluted, 2 In L, PK98 (4NFA5)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- PRO-FIT Nail Masonry Hardcut 10D 50Lb (0093172)
- Zoro Select Masonry Nails