Shop All Masonry Nails
Zoro Select
Masonry Nail, Fluted, 1 1/4 L, PK145
Mfr # 4NFA3
Zoro # G2211334
product price: $8.19
/pk 145, $0.06/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Gauge 9 ga
- Application Attaching Furring Strips
- Approx. Pkg. Qty. 145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFA3
- Zoro # G2211334
- UPC # 726047113250
- Country of Origin Korea, Republic of
- Category Masonry Nails
Dimensions
Length | 1 1/4 in |
Dia. | 0.1483 in |
Head Dia. | 5/16 in |
Penny Size | 3D |
Head Diameter | 5/16 in |
Shank Diameter | 0.1483 in |
Details
Material | Steel |
Finish | Plain |
Gauge | 9 ga |
Application | Attaching Furring Strips |
Approx. Pkg. Qty. | 145 |
Item | Masonry Nail,1 1/4 in,9 ga,PK145 |
Head Type | Flat |
Shank Type | Fluted |
Package Weight | 1 lb |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Product Type | Masonry Nails |
Description
Masonry Nail,1 1/4 in,9 ga,PK145, Length 1 1/4 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Penny Size 3D, Point Type Diamond, Application Attaching Furring Strips, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nail Drive Anchor, 1/4" Dia., 2" L, Nylon 100 PK (04079)
- ZORO SELECT Grade 8, 5/8"-11 Flange Bolt, Black Phosphate Steel, 3-1/2 in L, 10 PK (U04132.062.0350)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07000.012.0075)
- ZORO SELECT Shoulder Screw, #10-24 Thr Sz, 3/8 in Thr Lg, 3/8 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.025.0037)
- ZORO SELECT Masonry Nail, Fluted, 3 In. L, PK66 (1131103)
- ZORO SELECT Masonry Nail, Fluted, 2 In L, PK98 (4NFA5)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- VORTEX CMH10-112 3 in. Hardened Steel Cut Masonry Nails (VO2670588)
- Zoro Select Masonry Nails