Shop All Masonry Nails
Zoro Select
Masonry Nail, Fluted, 1 1/2 L, PK645
Mfr # 4NFA7
Zoro # G1969274
product price: $19.39
/pk 645, $0.03/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Plain
- Gauge 9 ga
- Package Weight 5 lb
- Approx. Pkg. Qty. 645
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NFA7
- Zoro # G1969274
- UPC # 726047113076
- Country of Origin Korea, Republic of
- Category Masonry Nails
Dimensions
Length | 1 1/2 in |
Dia. | 0.1483 in |
Head Dia. | 5/16 in |
Shank Diameter | 0.1483 in |
Head Diameter | 5/16 in |
Penny Size | 4D |
Details
Material | Steel |
Finish | Plain |
Gauge | 9 ga |
Head Type | Flat |
Package Weight | 5 lb |
Approx. Pkg. Qty. | 645 |
Application | Attaching Furring Strips |
Shank Type | Fluted |
Item | Masonry Nail,1 1/2 in,9 ga,PK645 |
Product Type | Masonry Nails |
Manufacturer Location | Globally Sourced |
Point Type | Diamond |
Description
Masonry Nail,1 1/2 in,9 ga,PK645, Length 1 1/2 in, Gauge 9 ga, Shank Diameter 0.1483 in, Shank Type Fluted, Material Steel, Finish Plain, Head Type Flat, Head Diameter 5/16 in, Penny Size 4D, Point Type Diamond, Application Attaching Furring Strips, Product Type Masonry Nails, Manufacturer Location Globally Sourced, Pack Size Small Pack, Package Quantity 645
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3732LB)
- MIDWEST FASTENER #6-32 x 1-1/2 in Phillips Pan Machine Screw, Black Oxide Steel, 20 PK (33146)
- FOREVERBOLT Not Graded, 5/8"-11 Hex Head Cap Screw, NL-19 18-8 Stainless Steel, 1-1/2 in L, 10 PK (FBHEXB5811112P10)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 400 PK (1496KW)
- ZORO SELECT Masonry Nail, Fluted, 1 1/4 L, PK145 (4NFA3)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 L, PK380 (4NFA8)
- ZORO SELECT Masonry Nail, Fluted, 3/4 In L, Pk280 (4NFA1)
- ZORO SELECT Masonry Nail, Fluted, 1 In L, PK173 (4NFA2)
- ZORO SELECT Masonry Nail, Fluted, 2 1/2 In L, PK76 (4NFA6)
- ZORO SELECT Masonry Nail, Fluted, 2 In L, PK98 (4NFA5)
- HILLMAN Hillman Fasteners 461801 1.5 in. Fluted Shank Masonry Nail - Pack Of 5 (832046)
- Zoro Select Masonry Nails