Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, White, 2", PK24
Mfr # TC602-White
Zoro # G0354361
product price: $244.99
/pk 24, $10.21/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Width 2 in
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC602-White
- Zoro # G0354361
- UPC # 888519381151
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 50.8 mm |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBATAPE FIBAFUSE FibaFuse Paperless Drywall Tape (FDW8599-U)
- DICOR Dicor BT-1834-5 Butyl Seal Tape - 1/8" x 3/4" x 30' (BT-1834-5)
- 3M Vinyl Tape, 5.0 Mil, 2"x36 yds, Blue, PK24 (T967764L)
- PERFORMANCE TOOL Wilmar Corp. Teflon Thread Seal Tape, 1/2 x 260 in. (M609C)
- ZORO SELECT Masking Tape, Paper, Black, 1/2", PK72 (TC602-Black)
- ZORO SELECT Masking Tape, Paper, Black, 2", PK24 (TC602-Black)
- ZORO SELECT Masking Tape, Paper, Red, 1", PK36 (TC602-Red)
- ZORO SELECT Masking Tape, Paper, Orange, 2", PK24 (TC602-Orange)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue, 9-1/4" (UV14)
- INTERTAPE Pg20 Slv 1X60Yd Ipg, Pk36 (PG20..2)
- Zoro Select Masking & Painter's Tape