Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, White, 1", PK36
Mfr # TC602-White
Zoro # G0354352
original price:
$141.99
4% off
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color White
- Tape Length 60 yd
- Tape Adhesive Rubber
- Tape Thickness 5.5 mil
- Tape Elongation 5 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC602-White
- Zoro # G0354352
- UPC # 888519381144
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Length | 60 yd |
Tape Width | 1 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE Intertape Polymer Masking Tape, Natural, Dia., PK72 (PG500.14G)
- HDL HARDWARE Mahogany Seam-Fil 1 Oz Tube (918)
- DAP Window, Door & Siding Sealant, 9.8 oz, Cartridge, White, Silicone Rubber Base (08646)
- 3M Double Sided VHB Tape, 3/4 in, 108 ft, PK12 (4611)
- ZORO SELECT Masking Tape, Paper, White, 2", PK24 (TC602-White)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.75" X 60YD)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- ZORO SELECT Masking Tape, Paper, Blue, PK36 (TC602-1"X60YD-LTBL(CA-36))
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1.5" X 60YD)
- Zoro Select Masking & Painter's Tape