Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC650-0.5" X 60YD
Zoro # G5778676
$2.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1/2 in
- Tape Length 60 yd
- Tape Adhesive Strength 35 oz/in
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC650-0.5" X 60YD
- Zoro # G5778676
- UPC # 888519404836
- Country of Origin United Kingdom
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.5 in |
Metric Tape Length | 55 m |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 35 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 325 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC650
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAMOWOOD Famowood 40042134 0.25 Pint Red Oak Solvent Free Wood Filler (147721)
- INTERTAPE Pt8 Grn 24Mmx54.8M Ipg, Pk32 (91401)
- 3M 3M 4950 VHB Tape 3" x 5yd, White, 45 mil (4950)
- LOCTITE Adhesive, 3035 Series, Clear, 10.2 oz, Cartridge, 1:01 Mix Ratio, 15 min Functional Cure (1677288)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Green, 1/4", PK144 (TC602-Light Green)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- SCOTCH Expressions Washi Tape, 1.25 in. Core, 0.59 in. x 32.75 ft, Neon Pink (C314-PNK)
- Zoro Select Masking Tapes