Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC450-3" X 60YD
Zoro # G5778369
original price:
$16.75
5% off
new price: $15.89
/ea
$15.89
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 40 oz/in
- Width 3 in
- Tape Core Diameter 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC450-3" X 60YD
- Zoro # G5778369
- UPC # 888519404409
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Metric Tape Width | 76.2 mm |
Description
Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series TC450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMIE Screen Printers' Adhesive, 12PK (380)
- LOCTITE Epoxy Mixer Cups - Fast Cure, 494151 (494151)
- 3M Duct Tape, 9.0 Mil, 1"x60 yds., Silver, PK3 (T98639393PK)
- ECLECTIC PRODUCTS 1/4 Pt Red Oak Famowood Water-Based Latex Wood Filler (40042134)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-0.75" X 60YD)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Black, PK24 (TC602-2"X60YD-BLK(CA-24))
- 3M 1.88"X60Yd Masking Tape (2025-48EP)
- Zoro Select Masking Tapes