Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC450-1" X 60YD
Zoro # G5778439
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 40 oz/in
- Width 1 in
- Max. Tape Performance Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC450-1" X 60YD
- Zoro # G5778439
- UPC # 888519404379
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Metric Tape Width | 25.4 mm |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 in |
Description
Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature 30 Degrees F, Continuous Roll, Series TC450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 1700c-red-3/4x66 (1700C-RED-3/4X66 3M)
- NEWBORN Straight Slick Spatula Set, w/Rubber Grip (A-SLICK-2)
- REFLECTIX 2x30' Refl Foil Tape (FT210)
- 3M Spray Adhesive, Clear, 13.8 oz (77-DSC)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1/2In x 60 yd. (20PJ07)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-2" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-2" X 60YD)
- TAPE LOGIC Tape Logic® 2400 Masking Tape, 5.6 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342400)
- Zoro Select Masking Tapes