Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC106-3" X 60YD
Zoro # G5778229
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3 in
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC106-3" X 60YD
- Zoro # G5778229
- UPC # 888519404195
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Epoxy Putty Stick 4Oz (31270)
- 3M Cylinder Adhesive 9501 Spray Tip (9501)
- TAPECASE Film Tape, Polyolefin, Clear, 1/2 In x 5 Yd (15D335)
- 3M Replacement for 3M 1700c-brown-3/4 (1700C-BROWN-3/4 3M)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 3/4 In. Wide x 60 Yards Long, Beige (SWT-3/4)
- Zoro Select Masking & Painter's Tape