Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC106-1" X 60YD
Zoro # G5778046
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Width 1 in
- Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC106-1" X 60YD
- Zoro # G5778046
- UPC # 888519404164
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC106
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS 178x300 WHT FBG Tape (FDW8665-U)
- CUSTOM BUILDING PRODUCTS CUSTOM REDGARD LQWAF3 Waterproofing and Crack Prevention, 3.5 gal Pail, Liquid, Red (LQWAF3)
- SAKRETE 50 lb. Gray Cement Patch (120029)
- 3M Foil Tape, Copper, 1" x 36 yd. (1126)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-2" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- ROLL PRODUCTS Carton Tape, Paper, Orange, 3/4 In x 60 Yd (23022OR)
- Zoro Select Masking & Painter's Tape