Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC106-0.75" X 60YD
Zoro # G5778028
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3/4 in
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC106-0.75" X 60YD
- Zoro # G5778028
- UPC # 888519404157
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 yd |
Width | 3/4 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.8 in |
Metric Tape Width | 19.1 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC106
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Sealant Polymer Int Ext 10.1Oz (80800)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- SCOTCH Scotch 3/4 in. W X 66 ft. L White Vinyl Electrical Tape (10828-DL-2W)
- GREAT STUFF Window and Door Insulating Spray Foam Sealant, 12 oz, Can with Straw, Yellow, 1 Component (99108862)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-0.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-3" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ10)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-3" X 60YD)
- SCOTCH Masking Tape (2050-24AP)
- Zoro Select Masking & Painter's Tape