Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC083-3" X 60YD
Zoro # G5778003
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3 in
- Tape Length 60 yd
- Tape Adhesive Strength 50 oz/in
- Standards ASTM D6123, ASTM D6123M-97 Type I
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC083-3" X 60YD
- Zoro # G5778003
- UPC # 888519404133
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 76.2 mm |
Imperial Tape Width | 3 in |
Description
Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 3 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 1/2 In. Wide x 36 Yards Long, Amber (KPT2-1 1/2)
- BLUE MONSTER Anti-Seize Tape, 1/2 in, Silver, 600 in (70894)
- INTERTAPE PM2 TAN 72MMX54.8M IPG-IPG 16 (PM2...82)
- 3M Adhesive Transfer Tape, Acryl, 5.2 mil, PK2 (3M 468MP)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, PK144 (TC602-0.25"X60YD-RED(CA-144))
- ZORO SELECT Masking Tape, Paper, Blue, 3/4", PK48 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Black, 2", PK24 (TC602-Black)
- 3M Masking Tape, Blue, 24mm x 55m, PK9 (2090-24AP9)
- Zoro Select Masking Tapes