Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC083-2" X 60YD
Zoro # G5778073
original price:
$7.99
5% off
new price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 50 oz/in
- Width 2 in
- Clean Removal Time Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC083-2" X 60YD
- Zoro # G5778073
- UPC # 888519404126
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC083
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEGROUT Pre-Mix Grout Haystak Qt (PMG380QT)
- ECLECTIC PRODUCTS Shoe Repair Glue, Shoe GOO(R) Series, Clear, 1 to 3 day Full Cure, 3.7 oz, Tube (110011)
- 3M Epoxy Adhesive, 2000NF Series, Gray, 5 gal, Can (2000NF)
- 3M 3M Scotchcal Application Squeegee 71602, Gold, 5/Set, 5PK (7000130061)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-2" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 1Inx60 yd. (20PJ14)
- ZORO SELECT Masking Tape, Paper, Orange, 2", PK24 (TC602-Orange)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- Zoro Select Masking Tapes