Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Tan
Mfr # TC066-0.75" X 60YD
Zoro # G5777976
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 3/4 in
- Tape Length 60 yd
- Tape Adhesive Strength 40 oz/in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC066-0.75" X 60YD
- Zoro # G5777976
- UPC # 888519404034
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 yd |
Width | 3/4 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 0.8 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 40 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC066, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Epoxy Adhesive, DP110 Series, Clear, Dual-Cartridge, 6 PK, 1:01 Mix Ratio, 20 min Functional Cure (DP110)
- HOME IMPROVEMENT 10.1 oz Titebond Metal Roof Sealant; White - Pack of 12 (HO1637971)
- 3M Duct Tape, Silver, 11 mil, 54.8m L x 48mm W (DT11)
- ROBERTS Tile Adhesive, 2057 Series, Creamy Tan, 1 gal, Pail (2057-1)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-3" X 60YD)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, White, 1", PK36 (TC602-White)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- 3M Masking Tape, Green, 2"x60 yd. (401+)
- Zoro Select Masking & Painter's Tape