Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Orange, PK36
Mfr # TC602-1"X60YD-ORN(CA-36)
Zoro # G5778719
product price: $125.99
/pk 36, $3.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 60 yd
- Tape Adhesive Strength 37 oz/in
- Width 1 in
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC602-1"X60YD-ORN(CA-36)
- Zoro # G5778719
- UPC # 888519404690
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 37 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Black Flexane(R) 80 Liquid, 1 lb. Can (15800)
- BERTECH Copper Foil Tape with Conductive Adhesive, 1 In. Wide x 36 Yards Long (CFT-1)
- DOW Tub, Tile & Ceramic Sealant, 10.3 oz, Cartridge, Clear, Silicone Elastomer Base (4045036)
- 3M UHMW Film Tape, Clear, 2 In. x 5 Yd. (5421)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-2" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PJ11)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-0.5" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 1" x 60 yds., Natural, 12/Case (T935220012PK)
- Zoro Select Masking & Painter's Tape