Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Orange, 2", PK24
Mfr # TC602-Orange
Zoro # G0354273
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Orange
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Width 2 in
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC602-Orange
- Zoro # G0354273
- UPC # 888519381106
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 2 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 50.8 mm |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USG USG Easy End 384150-060 Joint Compound, Powder, 18 lb Bag (384150-060)
- SAKRETE 50 lb. Gray Concrete Patcher (120032)
- 3M Foil/Reinforced Tape, 0.125" x 5 yd. (1430)
- SIKAFLEX Sika Pro Limestone Polyurethane Construction Sealant 10.1 oz (515308)
- ZORO SELECT Masking Tape, Paper, Red, 1", PK36 (TC602-Red)
- ZORO SELECT Masking Tape, Paper, Orange, 1", PK36 (TC602-Orange)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4", PK48 (TC602-Light Blue)
- ZORO SELECT Kraft Flatback Paper Tape, 1-1/2Inx60 yd. (20PJ15)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-0.75" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- TAPECASE Masking Tape, Green, 3/8 In. x 18 Yd. (15C560)
- Zoro Select Masking Tapes