Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Light Green, PK36
Mfr # TC602-1"X60YD-LTGN(CA-36)
Zoro # G5778597
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yd
- Tape Adhesive Strength 37 oz/in
- Width 1 in
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC602-1"X60YD-LTGN(CA-36)
- Zoro # G5778597
- UPC # 888519404645
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 25.4 mm |
Imperial Tape Width | 1 in |
Description
Adhesion to Steel 37 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE Duct Seal, 1 lb, Plastic Bag, Gray, 50 PK (LHD1)
- FBS DISTRIBUTION FBS Distribution FBS-48064 K-UTG Gold Tape - 0.5 in. x 55 Yards (FBS-48064)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTX1)
- POLYKEN Duct Tape, 48mm x 55m, 10 mil, White (223)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, 1", PK36 (TC602-Red)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.5" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Red, PK144 (TC602-0.25"X60YD-RED(CA-144))
- SHURTAPE Masking Tape, Blue, 48mm x 55m (CP 27)
- Zoro Select Masking & Painter's Tape