Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Green
Mfr # TC150-1.5" X 60YD
Zoro # G5778204
original price:
$12.39
14% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yd
- Tape Adhesive Strength 35 oz/in
- Width 1 1/2 in
- Tape Tensile Strength 15 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC150-1.5" X 60YD
- Zoro # G5778204
- UPC # 888519404225
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1 1/2 in |
Tape Core Diameter | 3 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Width | 1.5 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 35 oz/in, Tape Brand Approved Vendor, Clean Removal Time 8 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC150, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Fast Dry, Rigid Cure Gasket Sealant, 7 oz, Reddish Brown, Temp Range -65 to 400 Degrees F (234887)
- LOCTITE Power Grab Ultimate Construction Adhesive 9 oz (1989550)
- NASHUA Foil Tape, 2 13/16 in W x 50 1/4 yd L, 8 mil Thick, Silver, FSK, 1 Pk (FSK)
- 3M 3M 4930 VHB Tape 0.5" x 5yd, White, 25 mil (4930)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Green (TC150-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Green (TC150-0.75" X 60YD)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-2" X 60YD)
- 3M Masking Tape, Natural, 96mm x 55m, PK8 (2307)
- Zoro Select Masking & Painter's Tape