Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Green
Mfr # TC150-1" X 60YD
Zoro # G5778159
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Green
- Tape Length 60 yd
- Tape Adhesive Strength 35 oz/in
- Width 1 in
- Tape Elongation 0 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC150-1" X 60YD
- Zoro # G5778159
- UPC # 888519404218
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1 in |
Metric Tape Width | 25.4 mm |
Description
Adhesion to Steel 35 oz/in, Tape Brand Approved Vendor, Clean Removal Time 8 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC150, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J-B WELD Spray Adhesive, Clear, 1:01 Mix Ratio (50114)
- SIMPLEFIX Adhesive&Grout Brtwht Qt (TAGWQT)
- LOCTITE Threadlocker, LOCTITE 2422, Blue, Medium Strength, Paste, 25.5 mL Syringe (1134601)
- GREAT STUFF Smart Dispenser Ivory Polyurethane Insulating Foam Sealant 12 oz (99108860)
- ZORO SELECT Masking Tape, Paper, Green (TC150-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Green (TC150-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1.5" X 60YD)
- 3M Dbl Side Masking Tape, 6.0 Mil, 1/2x36 yds., Off-Wht, PK3 (T9534103PK)
- Zoro Select Masking & Painter's Tape