Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Brown
Mfr # TC534-4" X 60YD
Zoro # G5778378
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Length 60 yd
- Thickness 7.2 mils
- Tape Adhesive Strength 70 oz/in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC534-4" X 60YD
- Zoro # G5778378
- UPC # 888519404454
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 4 in |
Tape Length | 60 yd |
Width | 4 in |
Tape Core Diameter | 3 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 101.6 mm |
Imperial Tape Width | 4 in |
Description
Adhesion to Steel 70 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 4 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC534, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON Epoxy Plus 22 Grey 400ml (14350)
- QUIKRETE Quik-Tube Cardboard Concrete Building Form Tube 12 in. W X 4 ft. L (6922-03)
- POUR-N-RESTORE 1 Gal. Concrete And Masonry Oil Stain Remover (PNR01GL-04)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 2 mL Tube (13102)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Green (TC150-0.75" X 60YD)
- 3M Scotch High Performance Green Masking Tape 401+ 233+, 36 Mmx55 M (51115-64762)
- Zoro Select Masking Tapes