Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Brown
Mfr # TC534-1.5" X 60YD
Zoro # G5778405
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Brown
- Tape Width 1 1/2 in
- Tape Length 60 yd
- Thickness 7.2 mils
- Tape Adhesive Strength 70 oz/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC534-1.5" X 60YD
- Zoro # G5778405
- UPC # 888519404430
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1 1/2 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1.5 in |
Metric Tape Length | 55 m |
Metric Tape Width | 38.1 mm |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 70 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Warehouse, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 120 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC534, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDL PACKAGING 2inx 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 6PK (6x-44576)
- USA INDUSTRIALS Sikaflex 11FC Polyurethane Sealant/Adhesive White 10.1oz Cartridge (SIKA-184915)
- SUREBONDER Glue Gun, 6 1/2 in L, 120V, 60 W (CL-800F)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-4" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- ZORO SELECT Masking Tape, Paper, Orange, PK36 (TC602-1"X60YD-ORN(CA-36))
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- Zoro Select Masking Tapes