Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Blue
Mfr # TC27-6" X 60YD
Zoro # G5778265
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Adhesive Strength 34 oz/in
- Width 6 in
- Tape Shape Continuous Roll
- Tape Thickness 5.7 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC27-6" X 60YD
- Zoro # G5778265
- UPC # 888519404348
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 6 in |
Tape Length | 60 yd |
Width | 6 in |
Tape Core Diameter | 3 in |
Metric Tape Width | 152.4 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 6 in |
Description
Adhesion to Steel 34 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 6 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC27, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Finishing Tool, Yellow, Plastic, Not Applicable (18570)
- QUIKRETE Quik-Tube Cardboard Concrete Building Form Tube 12 in. W X 4 ft. L (6922-03)
- DAP Construction Sealant, 10.1 oz, Cartridge, White, Polyurethane Base (18810)
- J-B WELD Threadlocker, J-B WELD Perma-Lock, Blue, Medium Strength, Liquid, 36 mL Bottle (24236)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue, 9-1/4" (UV14)
- ZORO SELECT Masking Tape, Paper, White, 3/4", PK48 (TC602-White)
- ZORO SELECT Masking Tape, Paper, Green (TC150-2" X 60YD)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- 3M Masking Tape, Tan, Rubber, 31/64" W, PK72 (201+)
- Zoro Select Masking Tapes