Shop All Painter's Tape
Zoro Select
Masking Tape, Paper, Blue, 5"
Mfr # UV14
Zoro # G0353969
original price:
$26.55
24% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Adhesive Strength 15 oz/in
- Number of Tabs per Roll 100
- Duct Tape Adhesive Acrylic
- Tape Tensile Strength 24 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UV14
- Zoro # G0353969
- UPC # 888519380673
- Country of Origin Taiwan, Province of China
- Category Painter's Tape
Dimensions
Tape Core Diameter | 3 in |
Tape Length | 5 in |
Tape Width | 5 in |
Metric Tape Shape Diameter | 127 mm |
Imperial Tape Shape Diameter | 5 in |
Description
Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series TC14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Painter's Tape Discs, Painter's Tape Shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM BUILDING PRODUCTS Pre-Mixed Floor Patch Qt. (FPQT)
- 3M Fillet Putty 16035, Neutral, 5 Gallon Drum Pail (00638060140383)
- WHITE LIGHTNING Construction Caulk, 9 oz, Cartridge, White, Acrylic Base (W70100010)
- LEXEL Sashco Bright White Elastomeric Polymers Advanced Polymer Caulk Sealant 10.5 oz (13080)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- ZORO SELECT Masking Tape, Paper, Blue, 3" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/2 in, Blue (20PJ20)
- ZORO SELECT Masking Tape, Paper, Blue, 4" (UV14)
- SCOTCH Painters Plastic Plus, 9 ft. x 400 ft. (MFB-9)
- Zoro Select Painter's Tape