Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Blue, 2", PK24
Mfr # TC602-Light Blue
Zoro # G0354337
original price:
$258.29
15% off
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Length 60 yd
- Tape Adhesive Strength 45 oz/in
- Width 2 in
- Tape Tensile Strength 18 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC602-Light Blue
- Zoro # G0354337
- UPC # 888519381052
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Metric Tape Width | 50.8 mm |
Imperial Tape Width | 2 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Caulk, 10.1 oz, Cartridge, Gray, Silicone Base (18096)
- WEST SYSTEM Fairing Filler 2Oz Tan (410-2)
- DEWALT 20V MAX* 29oz Adhesive Gun (Tool Only) (DCE570B)
- ALIEN TAPE 3 PACK (7087)
- ZORO SELECT Masking Tape, Paper, Blue, 3/4", PK48 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Blue, 1", PK36 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-1" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ03)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 1" x 60 yds., Tan, 12/Case (T93510112PK)
- Zoro Select Masking & Painter's Tape