Shop All Painter's Tape
Zoro Select
Masking Tape, Paper, Blue, 1/2"
Mfr # UV14
Zoro # G0354002
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Width 1/2 in
- Tape Length 6 in
- Tape Adhesive Strength 15 oz/in
- Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UV14
- Zoro # G0354002
- UPC # 888519380703
- Country of Origin Taiwan, Province of China
- Category Painter's Tape
Dimensions
Tape Width | 1/2 in |
Tape Length | 6 in |
Width | 1/2 in |
Metric Tape Length | 152.4 mm |
Metric Tape Width | 12.7 mm |
Imperial Tape Length | 6 in |
Imperial Tape Width | 0.5 in |
Description
Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 6 in, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Strip, Series TC14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 101+ Masking Tape, 5.1 Mil, 2" x 60 yds., Tan, 24/Case (T937101)
- US HARDWARE PUTTY TAPE 1/8X3/4""30'RV (R-010B)
- NOVAGARD SOLUTIONS Novagard 02-MX001200 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Dark Bronze (02-MX001200)
- SUPER GLUE UV Cure Adhesive, Clear, Syringe (11710114)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/2 in, Blue (20PJ20)
- ZORO SELECT Masking Tape, Paper, Blue, 3" (UV14)
- ZORO SELECT Paint Masking Tape, 60 yd.x1-1/2 in, Blue (20PJ23)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- SCOTCH PAINTER'S TAPE PRPL 1PK (2080-24NC)
- Zoro Select Masking & Painter's Tape