Shop All Masking Tapes
Zoro Select
Masking Tape, Paper, Blue, 11-1/2", PK25
Mfr # UV14
Zoro # G0354160
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Adhesive Strength 15 oz/in
- Width 11 1/2 in
- Clean Removal Time 14 day
- Standards ASTM D3330, ASTM D3652, ASTM D3759
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UV14
- Zoro # G0354160
- UPC # 888519380956
- Country of Origin Taiwan, Province of China
- Category Masking Tapes
Dimensions
Tape Width | 11 1/2 in |
Tape Length | 11 1/2 in |
Width | 11 1/2 in |
Metric Tape Length | 292.1 mm |
Metric Tape Width | 292.1 mm |
Imperial Tape Width | 11.5 in |
Imperial Tape Length | 11 1/2 in |
Description
Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 11 1/2 in, Imperial Tape Width 11.5 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Square, Series TC14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M Mount Double Sided 1 in. W X 125 in. L Mounting Tape Black (414H-MED)
- 3M Electrical Tape, 1 mil, 1/4"x72 yd., Black (3M 1350 0.25" x 72 yds Black)
- DUCK BRAND Duck 07205 Vinyl Electrical Tape; 5 Pack (606803)
- OATEY Cement, Low VOC, 16 oz., Clear (31132)
- ZORO SELECT Masking Tape, Paper, Blue, 9-1/4" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.25" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- ZORO SELECT Masking Tape, Paper, Tan (TC650-1.5" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 3Inx60 yd. (20PJ17)
- 3M Precision Masking Tape, 06528, 2"x60yd, PK6 (06528)
- Zoro Select Masking & Painter's Tape