Shop All Painter's Tape
Zoro Select
Masking Tape, Paper, Blue, 1"
Mfr # UV14
Zoro # G0353908
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Adhesive Strength 15 oz/in
- Width 1 in
- Tape Length 6 in
- Duct Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # UV14
- Zoro # G0353908
- UPC # 888519380802
- Country of Origin Taiwan, Province of China
- Category Painter's Tape
Dimensions
Width | 1 in |
Tape Length | 6 in |
Tape Width | 1 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 6 in |
Metric Tape Length | 152.4 mm |
Metric Tape Width | 25.4 mm |
Description
Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 6 in, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Strip, Series TC14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UGL DRYLOK EXTREME Series Masonry Waterproofer, White, Liquid, 5 gal Pail (28615)
- EZ WELD Pipe Cement, 8 fl oz, Gray (EZ30602N)
- PEARL Twill Tape, .25 In Wide, 36 Yds, Natural (5Pk) (M1900-0001-025-36)
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/2 in, Blue (20PJ20)
- ZORO SELECT Masking Tape, Paper, Blue, 2" (UV14)
- ZORO SELECT Paint Masking Tape, 60 yd.x1-1/2 in, Blue (20PJ23)
- SCOTCH Delicate Surface Painters Tape 2080-36E (2080-36EC)
- Zoro Select Painter's Tape