Shop All Painter's Tape
Zoro Select
Masking Tape, Paper, Blue, 1"
Mfr # UV14
Zoro # G0353810
original price:
$23.99
37% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Blue
- Tape Adhesive Strength 15 oz/in
- Tape Length 1 in
- Max. Tape Performance Temp. 200 Degrees F
- Duct Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UV14
- Zoro # G0353810
- UPC # 888519380581
- Country of Origin Taiwan, Province of China
- Category Painter's Tape
Dimensions
Tape Length | 1 in |
Tape Width | 1 in |
Tape Core Diameter | 3 in |
Imperial Tape Shape Diameter | 1 in |
Metric Tape Shape Diameter | 25.4 mm |
Description
Adhesion to Steel 15 oz/in, Tape Brand Approved Vendor, Clean Removal Time 14 day, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature Not Rated, Disc, Series TC14, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic, Tape Backing Material Crepe Paper, Tape Sub-Type Painter's Tape Discs, Painter's Tape Shapes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COX Caulk Gun, Steel, 10 oz (41004-XT)
- SAKRETE Concrete Mix, Pail, Gray (120018)
- NASHUA Duct Tape, 48mm x 55m, 12 mil, Black (345)
- NEWBORN Push Disk, Black, Silver, 10:01 Mixing Ratio (P-85-19)
- ZORO SELECT Masking Tape, Paper, Blue, 6" (UV14)
- ZORO SELECT Painters Masking Tape, 60 yd.x4 in, Blue (20PJ26)
- ZORO SELECT Painters Masking Tape, 60 yd.x2 in, Blue (20PJ24)
- ZORO SELECT Masking Tape, Paper, Blue, 2-1/2" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue, 4" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue, 1-1/2" (UV14)
- ZORO SELECT Masking Tape, Paper, Blue, 1/2" (UV14)
- Zoro Select Masking & Painter's Tape