Shop All Masking Tapes
Zoro Select
Masking Tape, Natural, 3/4In x 60 yd.
Mfr # 20PH95
Zoro # G7446643
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 20PH95
- Zoro # G7446643
- UPC # 190735420799
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 60 yd |
Width | 3/4 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 3" |
Imperial Tape Width | 0.8 in |
Metric Tape Width | 19.1 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Description
Adhesion to Steel 28 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.8 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 650, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Gray, Hybrid Base (GC66102)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 8.5 fl oz, Tube, Off-White, Paste (22250)
- BOND IT High Modulus Marine Silicone Sealant, Clear (BDHA6T)
- ZORO SELECT Masking Tape, Paper, Green, 1/4", PK144 (TC602-Light Green)
- ZORO SELECT Masking Tape, Paper, Orange, 2", PK24 (TC602-Orange)
- ZORO SELECT Masking Tape, Paper, Black, PK24 (TC602-2"X60YD-BLK(CA-24))
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1.5" X 60YD)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-1" X 60YD)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 12/Case (T93530112PK)
- Zoro Select Masking & Painter's Tape