Shop All Masking Tapes
Zoro Select
Masking Tape, Natural, 1In x 60 yd.
Mfr # 20PH96
Zoro # G7446652
original price:
$13.35
10% off
new price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Width 1 in
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PH96
- Zoro # G7446652
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 60 yd |
Width | 1 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Metric Tape Width | 25.4 mm |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Imperial Tape Width | 1 in |
Description
Adhesion to Steel 36 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 650, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4646 VHB Tape 0.5" circle, Dark Gray, 25 mil, 250PK (4646)
- DEVCON Dark Gray Steel Liquid, 1 lb. Can (10210)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 250 mL Can (21325)
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Metallic (557)
- ZORO SELECT Masking Tape, Paper, Blue, 2", PK24 (TC602-Light Blue)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-0.75" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 1Inx60 yd. (20PJ14)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ06)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1" X 60YD)
- SCOTCH 1.88" x 60 Yds Orange Scotch Heavy Duty Masking Tape Contractor, PK 6 (2020+-48TP6)
- Zoro Select Masking & Painter's Tape