Shop All Masking Tapes
Zoro Select
Masking Tape, Natural, 1/2In x 60 yd.
Mfr # 20PJ07
Zoro # G7446756
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 19 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PJ07
- Zoro # G7446756
- UPC # 190735420898
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 60 yd |
Width | 1/2 in |
Length | 60 yd. |
Tape Core Diameter | 3 in |
Dia. | 3" |
Imperial Tape Width | 0.5 in |
Metric Tape Length | 55 m |
Imperial Tape Length | 60 yd |
Metric Tape Width | 12.7 mm |
Description
Adhesion to Steel 42 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series CP 106, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP PLATINUM PATCH 32OZ (18787)
- DAP Dry Time Indicator Spackling, PK6, 6 PK (7079812343)
- VIBRA-TITE Retaining Compound, 541 Series, Green, Liquid, For Loose-Fitting Parts, 50ml Bottle (54150)
- NOVAGARD SOLUTIONS Novagard 02-MX001210 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Lincoln Bronze (02-MX001210)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ08)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PJ12)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Brown (TC534-3" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue, 9-1/4" (UV14)
- PROTAPES Matte Cloth Tape, 3x50yd., FL Yellow (PRO-GAFF)
- Zoro Select Masking Tapes