Shop All Masking Tapes
Zoro Select
Masking Tape, Natural, 1-1/2In x 60 yd.
Mfr # 20PH97
Zoro # G7446661
original price:
$10.69
20% off
new price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Shape Continuous Roll
- Material Crepe Paper
- Tensile Strength 20 lb./in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 20PH97
- Zoro # G7446661
- UPC # 190735420805
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1-1/2 in |
Length | 60 yd. |
Dia. | 3" |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Imperial Tape Width | 1.5 in |
Metric Tape Width | 38.1 mm |
Description
Adhesion to Steel 28 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series CP 650, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Polyurethane Adhesive Sealant, Black, Polyurethane Base, 12 PK (550FC)
- 3M 3M 4930 VHB Tape 1" x 5yd, White, 25 mil (4930)
- ZORO SELECT Painters Masking Tape, 60 yd.x1/4 in, Blue (20PJ19)
- AP PRODUCTS SP213ACC Sta-Put Ii Polystyrene Foam Spray Adhesive 13 Oz. (A1W-SP213ACC)
- ZORO SELECT Masking Tape, Natural, 3In x 60 yd. (20PH99)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- ZORO SELECT Masking Tape, Natural, 2In x 60 yd. (20PH98)
- ZORO SELECT Masking Tape, Paper, Tan (TC106-1" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Orange, PK36 (TC602-1"X60YD-ORN(CA-36))
- ZORO SELECT Masking Tape, Paper, Blue, 5-3/4" (UV14)
- Zoro Select Masking Tapes