Shop All Masking Tapes
Zoro Select
Masking Tape, Kraft Paper, Tan
Mfr # TC97-3" X 60YD
Zoro # G5778843
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Tan
- Tape Length 60 yd
- Tape Adhesive Strength 95 oz/in
- Width 3 in
- Duct Tape Adhesive Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC97-3" X 60YD
- Zoro # G5778843
- UPC # 888519404928
- Country of Origin United States
- Category Masking Tapes
Dimensions
Tape Width | 3 in |
Tape Length | 60 yd |
Width | 3 in |
Tape Core Diameter | 3 in |
Details
Tape Color | Tan |
Tape Adhesive Strength | 95 oz/in |
Item | Pressure Sensitive Paper Tape |
Duct Tape Adhesive | Rubber |
Tape Tensile Strength | 35 lb-in |
Series | TC97 |
Min. Tape Performance Temp. | 60 Degrees F |
Standards | ASTM D6123/D6123M-07 (2012), Type II, FDA Indirect Contact CFR 21, 174.5, 175.105, 176.170, 176.180 |
Tape Backing Material | Kraft Paper |
Max. Tape Performance Temp. | 150 Degrees F |
Clean Removal Time | Not Rated |
Tape Shape | Continuous Roll |
Tape Elongation | 5 % |
Tape Adhesive | Rubber |
Color | Tan |
Tape Thickness | 6.0 mil |
Number of Adhesive Sides | 1 |
Green Environmental Attribute | Plastic-Free Packaging Product |
Description
Pressure Sensitive Paper Tape, Number of Adhesive Sides 1, Tape Backing Material Kraft Paper, Tape Adhesive Rubber, Tape Thickness 6.0 mil, Tape Width 3 in, Tape Length 60 yd, Tape Shape Continuous Roll, Tape Color Tan, Clean Removal Time Not Rated, Min. Tape Performance Temp. 60 Degrees F, Max. Tape Performance Temp. 150 Degrees F, Tape Tensile Strength 35 lb-in, Tape Adhesive Strength 95 oz/in, Tape Core Diameter 3 in, Tape Elongation 5 Percent, Series TC97
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTOOL Spray Foam Gun, Sealant Insulation, Teflon Basket & Professional Handle (PT08-0609)
- TITEBOND Sealant, 10.1 oz, Cartridge, White, Polymer Base (44001)
- KRAKENBOND Krakenbond No Nail Construction Adhesive, Waterproof Heavy Duty Sealant, 10.1 oz, Clear, 12PK (KR510PA-12)
- DAP Wood Glue, Weldwood Series, Yellow, 3 day Full Cure, 16 oz, Bottle (00497)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-1" X 60YD)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-2" X 60YD)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ02)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-0.75" X 60YD)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-1" X 60YD)
- JTAPE Jtape JTA-1111.0355 3 mm. x 55 m. Orange Fine Line Masking Tape (JTA-1111.0355)
- Zoro Select Masking Tapes