Shop All Masking Tapes
Zoro Select
Masking Tape, 2" W, 60 yd L, Yellow
Mfr # TC060-2" X 60YD
Zoro # G4235215
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Width 2 in
- Tape Length 60 yd
- Tape Adhesive Strength 13 oz/in
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TC060-2" X 60YD
- Zoro # G4235215
- UPC # 888519404027
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Tape Width | 2 in |
Tape Length | 60 yd |
Width | 2 in |
Tape Core Diameter | 3 in |
Imperial Tape Length | 60 yd |
Metric Tape Width | 50.8 mm |
Metric Tape Length | 55 m |
Imperial Tape Width | 2 in |
Description
Adhesion to Steel 13 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 2 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC060, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Vinyl Electrical Tape, 35, Scotch, 3/4 in W x 66 ft L, 7 mil thick, Yellow, 1 Pack (10844)
- DAP Kitchen & Bath Caulk, 5.5 oz, Tube, Biscuit, Acrylic Polymer Base (18539)
- SHURTAPE Masking Tape, Natural, 48mm x 55m (CP 83)
- REFLECTIX 2x30' Refl Foil Tape (FT210)
- ZORO SELECT Masking Tape, 1 1/2" W, 60 yd L, Yellow (TC060-1.5" X 60YD)
- ZORO SELECT Masking Tape, Natural, 3/4In x 60 yd. (20PJ08)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PJ09)
- ZORO SELECT Masking Tape, Paper, Green (TC150-3" X 60YD)
- ZORO SELECT Kraft Flatback Paper Tape, 1Inx60 yd. (20PJ14)
- ZORO SELECT Masking Tape, Paper, Tan (TC083-0.75" X 60YD)
- 3M Masking Tape, Yllw, 2-27/32" W, Circle, PK12 (301+)
- Zoro Select Masking & Painter's Tape