Shop All Masking Tapes
Zoro Select
Masking Tape, 1 1/2" W, 60 yd L, Yellow
Mfr # TC060-1.5" X 60YD
Zoro # G4234445
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Yellow
- Tape Length 60 yd
- Tape Adhesive Strength 13 oz/in
- Width 1 1/2 in
- Tape Adhesive Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # TC060-1.5" X 60YD
- Zoro # G4234445
- UPC # 888519404010
- Country of Origin Japan
- Category Masking Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 60 yd |
Width | 1 1/2 in |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1.5 in |
Metric Tape Width | 38.1 mm |
Imperial Tape Length | 60 yd |
Metric Tape Length | 55 m |
Description
Adhesion to Steel 13 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 60 yd, Imperial Tape Width 1.5 in, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Continuous Roll, Series TC060, Surface Compatibility Glass, Metal, Powder Coated Paints, Wood, Tape Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- SUPER GLUE Acrylic Adhesive, Instant Setting Epoxy Series, Yellow, Tube, 1:01 Mix Ratio, 24 hr Functional Cure (SY-IN48)
- J-B WELD Epoxy Mix Nozl 2Pj (50099)
- HHIP 10 Piece Pack Of 3/4" X 60 Ft Electrical PVc Tape (8070-0015)
- ZORO SELECT Masking Tape, 2" W, 60 yd L, Yellow (TC060-2" X 60YD)
- ZORO SELECT Masking Tape, Paper, Yellow, PK24 (TC602-2"X60YD-YEL(CA-24))
- ZORO SELECT Masking Tape, Paper, Tan (TC650-1.5" X 60YD)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-4" X 60YD)
- ZORO SELECT Masking Tape, Paper, White, 1", PK36 (TC602-White)
- ZORO SELECT Masking Tape, Paper, Tan (TC450-1" X 60YD)
- 3M Masking Tape, 1 3/8" W, 60 yd L, Tan, PK24 (232)
- Zoro Select Masking Tapes