Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Red/White, 2" W
Mfr # ZRS5RW
Zoro # G5364088
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Red/White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZRS5RW
- Zoro # G5364088
- Country of Origin Japan
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Diameter | 3 in |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape WxL | 2 in x 15 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MPOWER POLI Pump 4-Gas Detector LEL/O2/H2S/CO 30+ Interchangeable Sensors (MP400P-4Gas)
- WERNER R230018 AutoCoil 2 18ft Web Self-Retract (R230018)
- MECHANIX WEAR Mechanics Gloves, 2XL ( 12 ), Black (PP4X-75-012)
- ARIAT FR Carpenter Jeans, Men's, L, 36/36 (10017262)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Anti-Slip Tape, Black, 12 in x 60 ft. (GRAN5103)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- ZORO SELECT Reflective Marking Tape, Solid, Black, 2" W (ZRF2X50'BK)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (8TNG7)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- M-D Sponge Rubber Tape 10' (43154)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings