Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Ivory Green/Red, 1"W
Mfr # 36UV65
Zoro # G5380693
product price: $9.49
/ea
Sold in multiples of 12 for $113.88
$113.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Material Polyester
- Tape Color Red/White
- Tape Format Continuous Roll
- Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 36UV65
- Zoro # G5380693
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 1 in |
Diameter | 4 1/2 in |
Roll Length | 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 1 in x 30 ft |
Imperial Tape Width | 1 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Red/White, 1 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- FIRST ALERT Fire Extinguisher, 4A:60B:C, Dry Chemical, 10 lb (PRO10)
- CHILL-ITS BY ERGODYNE Cooling Bandana, One Size, PVA And Cotton (6705CT)
- HUSQVARNA Technical Forest Helmet (22288)
- ZORO SELECT Warning Tape, Striped, Black/Yl, 1-1/2" W (ZHT1.5X18BY)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF4YL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9HU17)
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- HY-KO 36In Aluminum Blue Driveway Marker, 24PK (A10137)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings