Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Blk/Ivory Grn, 4" W
Mfr # GLA04
Zoro # G5382769
product price: $47.15
/ea
Sold in multiples of 12 for $565.80
$565.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 150 ft.
- Material Polyester
- Color Ivory
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GLA04
- Zoro # G5382769
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 150 ft. |
Tape Strip Length | 2 in |
Diameter | 4-1/2" |
Roll Length | 150 ft |
Imperial Tape WxL | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 2 ft |
Description
Floor Marking Tape, Arrow, Solid, White, 4 in, 2 ft, 11 mil, Paper, Approved Vendor, Series GLA, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (SFF-X91-008)
- MONSTER MOTION SAFETY BY CHECKERS Magnetic Mount Base For Whips, 10 in W (FS3009LD)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FC8)
- OCCUNOMIX Coverall, Black/Yellow, XL (SP-CVL-BYXL)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Antislip Tape, Yellow, 60 ft. L (GRAN4999)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF2WT)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (KPT62RD-10)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings