Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Blk/Ivory Grn, 2" W
Mfr # GS002
Zoro # G5361610
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material Polyester
- Tape Color Black/White
- Tape Format Continuous Roll
- Thickness 11 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GS002
- Zoro # G5361610
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Roll Length | 30 ft |
Diameter | 4 1/2 in |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 30 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Hardboard, 36" dia. (PLX2436)
- 3M DBI-SALA Derrick Belt, Tongue Buckle Connection, XL (1003222)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 4XL, 1 PR (4062-XXXXL (13))
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 6 ft - Black Rubber Roll (03-167-WR-P)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- ZORO SELECT Aisle Marking Tape, Solid, Yellow, 1" W (VM100YL)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X5RD)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 4"W (RF8YL)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- MIGHTY LINE Industrial Floor Tape, Roll, Blue, Vinyl (3RB)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings