Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Black/Yellow, 4" W
Mfr # RS4BY
Zoro # G5367877
original price:
$23.85
5% off
new price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 yd.
- Material Vinyl
- Color Black/Yellow
- Tape Color Black/Yellow
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS4BY
- Zoro # G5367877
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4-1/2" |
Imperial Tape WxL | 4 in x 30 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 30 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 4 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Classic Rain Jacket, XL (US440)
- RADIANS Bomber Jacket Multi-Color Class 3 (SJ12-3ZMS-M)
- GEORGIA BOOT Georgia Boot USA Logger Composite Toe Waterproof Work Boot (GB00540 M 120)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Pol. Brass, PLEASE ENTER HERE (FS200-1422-V-PB-PLSENTER)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 3" W (RS3BY)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 4 in (RS2BY)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF5GN)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (RF6WT)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9X189)
- TOP TAPE & LABEL. Black Anti-Slip Traction Walk Tape Roll, 6W x 60'L (SG7006CB)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings