Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Black/Yellow, 3" W
Mfr # ZRS3X5BY
Zoro # G5366641
product price: $8.49
/ea
Sold in multiples of 12 for $101.88
$101.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Black/Yellow
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRS3X5BY
- Zoro # G5366641
- Country of Origin Japan
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Roll Length | 15 ft |
Diameter | 3 in |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 3 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOROGOOD SHOES Tactical Boots, W, Mesh, PR (834-7991 13 W)
- ALLEGRO INDUSTRIES Filtration Panel, Hanson, 125 psi (9874MR)
- 3B PUTTY Drum Putty, Seal Fuel Tanks (9029A)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, 2XL, 1 PR (29JV54)
- ZORO SELECT Anti-Slip Tread, Silicone Carbide, PK24 (GRAN5049)
- ZORO SELECT Aisle Marking Tape, Solid, Brown, 2" W (VM102BR)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- ZORO SELECT Marking Tape, Solid, Yellow, 3" W (ZMC3YL-100)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK50 (GRAN5085)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 1" W (RF1GN)
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings