Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Black/White, 2" W
Mfr # ZRS2X5BW
Zoro # G5363178
product price: $5.55
/ea
Sold in multiples of 12 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Black/White
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZRS2X5BW
- Zoro # G5363178
- Country of Origin Japan
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Diameter | 3 1/2 in |
Roll Length | 15 ft |
Imperial Tape Length | 15 ft |
Imperial Tape Width | 2 in |
Imperial Tape WxL | 2 in x 15 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0026BY)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5147)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (10150200)
- BRADY Number Tag, Brass, CHWS 026-050, PK25 (23577)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 3" W (RF3RD)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 1" W (RF1RD)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 2"W (20LP53)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 2"W (RF2OR)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings