Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Black/White, 2" W
Mfr # RS2BW
Zoro # G5373720
Sold in multiples of 12 for $111.00
$111.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2"
- Length 10 yd.
- Material Vinyl
- Color Black/White
- Tape Color Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # RS2BW
- Zoro # G5373720
- Country of Origin Japan
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2" |
Length | 10 yd. |
Roll Length | 30 ft |
Diameter | 4" |
Imperial Tape WxL | 2 in x 30 ft |
Imperial Tape Length | 30 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/White, 2 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Station, Unfilled, 2 Components (99289)
- CHILL-ITS BY ERGODYNE Cooling Towel, Bl, 40-7/8in.L x 9-3/4in.W (6602MF)
- DURABLE CORPORATION Durable Corporation 108H3672 36 in. W x 72 in. L Durite 108 Industrial Mats - Herringbone weave (108H3672)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE LARGE (BDWG-GAMECHANGERS-LONGJOHNS-L)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 6" W (8NEP4)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 180 ft. L (9EVC9)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Reflective Marking Tape, Solid, Yellow, 3"W (RF3YL)
- FLEX-TRED AntiSlip Safety Tape - 3/4" x 60’ / Saftey Yellow-Roll (SAF.7560.R)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings