Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Striped, Black/Orange, 4" W
Mfr # RS4BO
Zoro # G5386713
product price: $20.49
/ea
Sold in multiples of 12 for $245.88
$245.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Material vinyl
- Tape Color Black/Orange
- Tape Format Continuous Roll
- Thickness 5.5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # RS4BO
- Zoro # G5386713
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Roll Length | 30 ft |
Diameter | 4 in |
Imperial Tape Width | 4 in |
Imperial Tape Length | 30 ft |
Imperial Tape WxL | 4 in x 30 ft |
Description
Floor Marking Tape, Continuous Roll, Striped, Black/Orange, 4 in, 30 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher, 5B:C, Dry Chemical, 2 lb (M5G)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XL, 1 PR (2090X-XL (10))
- ONGUARD Chemtex Rain Jacket, Hood Snaps, Green, L (7103200)
- WERMA Mounting Base, Black (64080000)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Reflective Marking Tape, Solid, White, 1" W (ZRF1X5WT)
- ZORO SELECT Marking Tape, Striped, Red/White, 2" W, Diameter: 4 in (RS2RW)
- ZORO SELECT Anti-Slip Stair Tread, 48 in.L x 12 in. W (61G13122-TRD48)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- RUST-OLEUM Stair Tread, Yellow/Black, 36in W (271795)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings