Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, Yellow, 3" W
Mfr # ZMC3YL-100
Zoro # G5376679
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Material vinyl
- Tape Color Yellow
- Tape Strip Length 3 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZMC3YL-100
- Zoro # G5376679
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 3 in |
Tape Strip Length | 3 in |
Roll Length | 150 ft |
Diameter | 4 1/2 in |
Imperial Tape WxL | 3 in x 3 in |
Imperial Tape Width | 3 in |
Imperial Tape Length | 3 in |
Imperial Tape Shape Diameter | 3 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 3 in, 3 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M 2xl)
- CONDOR High Visibility Vest, Orange/Red, 5XL (53YM79)
- PROFLEX BY ERGODYNE Wrist Support, Right, XL, Black (4000)
- HONEYWELL Cut-Resistant Gloves, XXL, 10 Gauge, A8, PR (28-0910B/11XXL)
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 4"W (RF8OR)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (ZRF2X5RD)
- ZORO SELECT Marking Tape, Solid, White, 3" W (ZMC3WT-1000)
- ZORO SELECT Marking Tape, Solid, Red, 2" W (MC2RD)
- ZORO SELECT Reflective Marking Tape, Solid, Red, 2" W (RF2RD)
- ZORO SELECT Hand Roller, Rubber, Gray (903)
- 3M Anti-Slip Tape, Black, 60ft.Lx12inH (510-12X60)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings