Shop All Anti-slip tapes, Treads & Stair Nosings
Zoro Select
Marking Tape, Solid, Yellow, 2" W
Mfr # 6N791
Zoro # G5383931
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Material vinyl
- Tape Color Yellow
- Tape Strip Length 2 in
- Tape Format Die Cut - Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6N791
- Zoro # G5383931
- Country of Origin Taiwan, Province of China
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 2 in |
Tape Strip Length | 2 in |
Roll Length | 150 ft |
Diameter | 4 1/2 in |
Imperial Tape WxL | 2 in x 2 in |
Imperial Tape Shape Diameter | 3 in |
Imperial Tape Length | 2 in |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 2 in, 2 in, 3 in, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Particulate Respirator, N95, Gray, PK10 (54630)
- HONEYWELL MILLER 30 ft.L Ladder Climbing Safety System (VG/30FT)
- MCKESSON Vinyl Exam Gloves, Vinyl, Powder-Free, L, 100 PK, Clear (14-118)
- BRADLEY Safety Shower and Eyewash (S19314EW)
- ZORO SELECT Marking Tape, Striped, Black/Yellow, 2" W, Diameter: 3 in (ZRS5BY)
- ZORO SELECT Warning Tape, Checkered, Black/Yellow, 2" W (9NMH5)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (RS3RW)
- ZORO SELECT Hazard Marking Tape, Roll, 4In W, 180 ft. L (3JPV3)
- ZORO SELECT Safety Warning Tape, Solid, Black/Org, 2" W (20TD72)
- ZORO SELECT Marking Tape, Striped, Red/White, 3" W (ZRS3X5RW)
- WOOSTER PRODUCTS Anti-Slip Tape, Black/Yellow, 2ft, PK10 (YBS.0624)
- Zoro Select Anti-slip tapes, Treads & Stair Nosings